Motion
H31PK
NSA PBI Blend Balaclava
MI ITEM #04625864
MFR #H31PK
Price$91.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSA PBI Blend Balaclava
MI ITEM #04625864
MFR #H31PK

Mfr description
H31PK HIGH HEAT KNIT HOOD IN PBI
  • Double layer top with single layer bib
  • Large face opening
  • Durable & lightweight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.73/each

Specifications

Details

  • Additional Details
    Features: Layer: Single - Colors: Brown - Size:One Size Fits Most
  • Color
    Brown
  • Flame Resistant
    Flame Resistant Garment
  • Fresh Air System Included
    Does Not Include Fresh Air System
  • Garment Type
    Arc Flash Protection Hood
  • Manufacturer Product Page
  • Material
    6 oz. Double Layer PBI Knit
  • UPC_NO
    845811058037

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)