Motion
10G-12FFORX XBULK

GATES RUBBER CO
10G-12FFORX XBULK

Crimp-On Fitting - Steel Material, 5/8 in Hose ID, Female
Mi Item #04625917
MFR #10G-12FFORX XBULK
Price$47.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10G-12FFORX XBULK

Crimp-On Fitting - Steel Material, 5/8 in Hose ID, Female
Mi Item #04625917
MFR #10G-12FFORX XBULK

Mfr description
10G-12FFORX 7104-1821
  • One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution Full-Torque Nut!" technology now available on Gates MegaCrimp and GlobalSpiral couplings
  • MegaCrimp couplings set a new standard for hydraulic couplings. The unique \
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.60/each

Specifications

Dimensions

  • End Size/Type
    3/4 ORFS
  • Hose Cut-Off Factor
    39.5 mm
  • Hose Inside Diameter
    5/8 in
  • Overall Length
    77 mm
  • Thread Size
    1-3/16–12

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Compatible Banding Types
    None
  • Compatible Hose Series
    CM2T, G1, G1H, G2, G2H, G2L, G2XH, G3H, G4H, GMV, GTH, GTHX, J2AT, M-XP, M2T, M3K, M3KH, M4K, M4KH, M500, M5K, M6K, MegaTech, RFS, RLA, TH18, TH18NC, TH7, TH7DL, TH7NC, TH7NCDL, TH8, TH8NC, TR500
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    SAE ORFS
  • End Gender
    Female
  • End Type 1
    FFORX
  • Fitting Connection Family
    Crimp-On to SAE ORFS
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053668483
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Number Of Ports
    2
  • Port Gender
    Female
  • Standards Met
    ASTMB, SAE
  • UPC_NO
    072053668483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)