Motion
C184T11FB24A

MARATHON ELECTRIC
C184T11FB24A

Farm Duty Motor - 2 hp, 1200 rpm, 3 ph, 230/460 V, 184TZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1175 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04625920
MFR #C184T11FB24A
Your Price$1,640.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
C184T11FB24A

Farm Duty Motor - 2 hp, 1200 rpm, 3 ph, 230/460 V, 184TZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1175 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04625920
MFR #C184T11FB24A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,640.70/each(List $2,050.88)

Overview

Mfr description
132246.00,2HP,184TZ,1200RPM,3PH,TEFC
  • Phosphatized or stainless steel shafts drilled and tapped metric shafts
  • Epoxy painted for corrosion protection
  • USDA approved food-safe paint
  • Extra high breakdown torques

Specifications

  • Motor Category
    Feather Picker Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    184TZ
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F3
  • Base RPM
    1175 rpm
  • Starting Method
    Across The Line
  • Thermal Protection
    None
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    K
  • kW
    1.50 kW
  • Full Load Current
    6.40 / 3.20 A
  • Full Load Efficiency
    88.50 %
  • Description
    Feather Picker Motor, 2 HP, 3 Ph, 60 Hz, 230/460 V, 1200 RPM, 184TZ Frame, TEFC
  • Motor Orientation
    Horizontal
  • Motor Poles
    6-pole
  • Description Keyword
    2 hp
  • Volts @ Frequency
    230/460 V @ 60 Hz
  • Shaft Type
    IEC
  • Shaft Diameter
    1.1250 in
  • Voltage
    230/460 V
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    9.50 in
  • Overall Length C Dimension
    14.96 in
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    B
  • Service Factor
    1.5
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • Ambient Temperature Range
    40 °C
  • IP Rating
    43
  • Standards Met
    CSA, UL Recognized
  • Harmonization Code
    8501.52.4000
  • Weight
    84.50 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720257500
  • UPC_NO
    691720257500
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    No Protection
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought