Motion
88808
Spade-Blade Drill Bit - 1/2 in Drill Bit Size, 6 in Overall Length
Mi Item #04625961
MFR #88808
Price$5.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spade-Blade Drill Bit - 1/2 in Drill Bit Size, 6 in Overall Length
Mi Item #04625961
MFR #88808

Mfr description
88808 1/2" SPADE BIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.54/each

Specifications

Dimensions

  • Drill Bit Size
    1/2 in
  • Overall Length
    6 in
  • Shank Size
    1/4 in
  • Weight
    0.11 lbs

Details

  • Adjustable Blade Bit
    No
  • Center Point Type
    Spur Point
  • Curved Cutter
    No
  • Extension Capability
    No
  • Finish Coating
    Uncoated
  • Number Of Spurs
    2
  • Series
    888
  • Shank Type
    Quick-Change Hex
  • UPC_NO
    024721200464
  • Wire Fishing Hole
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)