Specifications
Dimensions
- End 1 Size3/8 in, 5/8 in
- End 2 Size3/8 in, 5/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male O-ring Boss
- End 1 Thread1-14 UNS, 9/16-18 UNF
- End 2 StyleMale Face Seal, Male O-ring Boss
- End 2 Thread1-14 UNS, 9/16-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6400
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)