Overview
Mfr description
50 RIV X 44 PITCHES W/C-L
- Priced per foot
- Made to Order
- Call your local Motion Industries Branch for details
Specifications
- Measurement StandardImperial
- SeriesStandard
- Chain ConstructionRiveted
- Number Of Strands Across1
- MaterialCarbon Steel
- Overall Length44 pitches
- Standards MetANSI
- Chain Number & Pitch50 / 5/8 in
- Number Of Strands1
- Product TypeRoller Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data