Motion
50 RIV X 80 PITCHES W/C-L

PEER CHAIN
50 RIV X 80 PITCHES W/C-L

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 80 pitches Length
MI ITEM #04626085
MFR #50 RIV X 80 PITCHES W/C-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50 RIV X 80 PITCHES W/C-L

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 80 pitches Length
MI ITEM #04626085
MFR #50 RIV X 80 PITCHES W/C-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50 RIV X 80 PITCHES W/C-L
  • Priced per foot
  • Made to Order
  • Call your local Motion Industries Branch for details

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    80 pitches
  • Standards Met
    ANSI
  • Chain Number & Pitch
    50 / 5/8 in
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought