Motion
60-2 RIV X 16 PITCH W/S-C C/L

PEER CHAIN
60-2 RIV X 16 PITCH W/S-C C/L

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 16 pitches Length
Mi Item #04626095
MFR #60-2 RIV X 16 PITCH W/S-C C/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60-2 RIV X 16 PITCH W/S-C C/L

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 16 pitches Length
Mi Item #04626095
MFR #60-2 RIV X 16 PITCH W/S-C C/L

Mfr description
60-2 RIV X 16 PITCH W/S-C C/L
  • Priced per foot
  • Made to Order
  • Call your local Motion Industries Branch for details
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    16 pitches

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)