Motion
60H RIV X 92 PITCH W/S-C C/L

PEER CHAIN
60H RIV X 92 PITCH W/S-C C/L

Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 92 pitches Length
MI ITEM #04626100
MFR #60H RIV X 92 PITCH W/S-C C/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60H RIV X 92 PITCH W/S-C C/L

Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 92 pitches Length
MI ITEM #04626100
MFR #60H RIV X 92 PITCH W/S-C C/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60H RIV X 92 PITCH W/S-C C/L
  • Priced per foot
  • Made to Order
  • Call your local Motion Industries Branch for details

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Overall Length
    92 pitches
  • Standards Met
    ANSI
  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text