Overview
Mfr description
PL2060-010-KS-M-4020707-14.0 GEARHEAD
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01340
- Manufacturer Upc Number884107180762
- UPC_NO884107180762
- Weight1.3109 kg, 2.89 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data