Motion
YPB4836
Spur Gear, 48 DP, 20 PA, 36 Teeth, Molded Delrin
MI ITEM #04626158
MFR #YPB4836
List Price$50.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 48 DP, 20 PA, 36 Teeth, Molded Delrin
MI ITEM #04626158
MFR #YPB4836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.43/each for your price

Overview

Mfr description
YPB4836 PLASTIC SPUR GEAR

Specifications

  • Diametral Pitch
    48
  • Pressure Angle
    20 °
  • Face Width
    1/8 in
  • Number Of Teeth
    36
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/16 in
  • Outside Diameter
    0.792 in
  • Material
    POM with Brass Insert
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    3/4 in
  • Hub Diameter
    0.55 in
  • Gear Construction
    Plain
  • Overall Width
    3/8 in
  • Hub Projection
    1/4 in
  • Manufacturer Catalog Number
    53960
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text