Motion
YPB2415
External Tooth Spur Gear - 24 DP, 20 ° PA, 15 Teeth, 0.2500 in Face, 3/16 in Bore, Rough Stock, Material: POM with Brass Insert
Mi Item #04626164
MFR #YPB2415
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 20 ° PA, 15 Teeth, 0.2500 in Face, 3/16 in Bore, Rough Stock, Material: POM with Brass Insert
Mi Item #04626164
MFR #YPB2415

Mfr description
YPB2415 PLASTIC SPUR GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Gear Overall Width
    0.5600 in
  • Hub Diameter
    0.48 in
  • Hub Projection
    0.31 in
  • Outside Diameter
    0.708 in
  • Overall Width
    0.56 in
  • Pitch Diameter
    0.6250 in
  • Pressure Angle
    20 °

Details

  • Bore Type
    Rough Stock
  • Gear Construction
    Plain
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    54066
  • Material
    POM with Brass Insert
  • Number Of Teeth
    15
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Involute
  • UPC_NO
    781711540664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)