Motion
YH15-3/4

BOSTON GEAR
YH15-3/4

Spur Gear - 8 DP, 20 ° PA, 15 Teeth, 1.5000 in Face, 3/4 in Bore, Finished Bore, Material: Steel
Mi Item #04626172
MFR #YH15-3/4
Price$235.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YH15-3/4

Spur Gear - 8 DP, 20 ° PA, 15 Teeth, 1.5000 in Face, 3/4 in Bore, Finished Bore, Material: Steel
Mi Item #04626172
MFR #YH15-3/4

Mfr description
YH15-3/4 STEEL SPUR GEAR
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.79/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Diametral Pitch
    8
  • Face Width
    1.5000 in
  • Hub Diameter
    1.4300 in | 36.32 mm
  • Hub Projection
    0.7500 in | 19.05 mm
  • Keyway Size
    3/16 in
  • Outside Diameter
    2.1250 in
  • Overall Width
    2.2500 in
  • Pitch Diameter
    1.8750 in
  • Pressure Angle
    20 °
  • Set Screw Size
    5/16-18

Details

  • Bore Type
    Finished Bore
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Upc Number
    781711461891
  • Material
    Steel
  • Number Of Teeth
    15
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711461891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)