Motion
QC738-50F-B9-J

BOSTON GEAR
QC738-50F-B9-J

qc738 S/R Red, 50:1 Ratio, No Base, "J" Assy
MI ITEM #04626242
MFR #QC738-50F-B9-J
List Price$7,170.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QC738-50F-B9-J

qc738 S/R Red, 50:1 Ratio, No Base, "J" Assy
MI ITEM #04626242
MFR #QC738-50F-B9-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,170.19/each for your price

Overview

Mfr description
QC738-50F-B9-J SPEED REDUCER

Specifications

  • Center Distance
    3.75 in
  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Input Type
    C-Face Coupling
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    No Base
  • UPC_NO
    781711585061
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought