Motion
QC721-5-B7-H

BOSTON GEAR
QC721-5-B7-H

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.06 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.0000 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #04626247
MFR #QC721-5-B7-H
List Price$2,196.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QC721-5-B7-H

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.06 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.0000 in Output Size, Double Output, 140TC/180C Frame
MI ITEM #04626247
MFR #QC721-5-B7-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,196.15/each for your price

Overview

Mfr description
QC721-5-B7-H SPEED REDUCER

Specifications

  • Center Distance
    2.06 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Case Included
    Yes
  • Input Type
    C-Face Coupling
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    721
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    55504-OLD
  • UPC_NO
    781711555040
  • Weight
    36.1 lbs, 16.375 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    5:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    721

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text