Motion
QC721-10-B5-H

BOSTON GEAR
QC721-10-B5-H

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.06 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #04626249
MFR #QC721-10-B5-H
List Price$2,196.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QC721-10-B5-H

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 2.06 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Double Output, 56C Frame
MI ITEM #04626249
MFR #QC721-10-B5-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,196.15/each for your price

Overview

Mfr description
QC721-10-B5-H SPEED REDUCER

Specifications

  • Center Distance
    2.06 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Input Type
    C-Face Coupling
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    721
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    55520-OLD
  • UPC_NO
    781711555200
  • Weight
    36.1 lbs
  • Input Style
    C-Face Quill
  • Lubrication
    No Lube
  • Nominal Ratio
    10:1
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text