Motion
752-30F-G

BOSTON GEAR
752-30F-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 5.13 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Left Hand Output
Mi Item #04626259
MFR #752-30F-G
Price$8,583.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
752-30F-G

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 5.13 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Left Hand Output
Mi Item #04626259
MFR #752-30F-G

Mfr description
752-30F-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,583.38/each

Specifications

Dimensions

  • Case Size
    752
  • Center Distance
    5.13 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    752
  • Nominal Ratio
    30:1
  • Output Size
    2.0000 in
  • Ratio
    30:1
  • Weight
    201.1 lbs, 91.217 kg

Details

  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    49635
  • Mounting Type
    No Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    781711496350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)