Motion
B1619-10

BOSTON GEAR
B1619-10

25.40 mm, 1.0000 in ID, 1.1875 in OD, 1.2500 in Length, Powdered Metal Material
Mi Item #04626438
MFR #B1619-10
Price$16.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
B1619-10

25.40 mm, 1.0000 in ID, 1.1875 in OD, 1.2500 in Length, Powdered Metal Material
Mi Item #04626438
MFR #B1619-10

Mfr description
B1619-10 BOST BRONZE BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.92/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Outside Diameter  
    1.1875 in
  • Overall Length  
    1.2500 in
  • Recommended Shaft Size
    1.0000 in, 25.40 mm

Details

  • Additional Details
    Oil-Impregnated
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Description
    Plain Cylindrical Bearing
  • Inside Diameter Tolerance
    +0.000-0.001 in
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE-841
  • Outside Diameter Tolerance
    +0.000-0.001 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    BOST-BRONZ
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM B438-73 Grade 1, Mil-B-5687C TYPE 1 comp A, SAE-841, Type 2
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)