Motion
L0764-070
Air Compressor Oil - 330 gal, Tote, 150 ISO Grade, 85 SAE Grade
Mi Item #04626868
MFR #L0764-070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor Oil - 330 gal, Tote, 150 ISO Grade, 85 SAE Grade
Mi Item #04626868
MFR #L0764-070

Mfr description
L0764-070 HO-3 HYD OIL, 330 GAL DIS TOTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    330 gal (US)
  • ISO Grade
    150
  • SAE Grade
    85

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    4
  • Composition
    Mineral
  • Oil Type
    Air Compressor Oil
  • Product Type
    Air Tool & Air Compressor Oil
  • Viscosity
    151 cSt @ 40 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)