Motion
MWC25-1/4-1/4-A
Clamp-on Rigid Coupling - MW-Series 4 Beam Coupling Series, Aluminum, Bore - Side 1: 0.2500 in, Bore - Side 2: 0.2500 in
Mi Item #04626876
MFR #MWC25-1/4-1/4-A
Price$77.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MW-Series 4 Beam Coupling Series, Aluminum, Bore - Side 1: 0.2500 in, Bore - Side 2: 0.2500 in
Mi Item #04626876
MFR #MWC25-1/4-1/4-A

Mfr description
MWC25-1/4"-1/4"-A 4-BEAM CLAMP COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.60/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    0.2500 in
  • Bore Diameter
    0.2500 in
  • Bore Size
    0.2500 in
  • Coupling Length
    30 mm
  • Length Through Bore
    0.5590 in
  • Outside Diameter
    0.9840 in
  • Overall Length
    30 mm
  • Parallel Misalignment
    0.3800 in
  • Screw Size
    M3
  • Weight
    0.092 lb

Details

  • Bore Tolerance
    +0.001 in to -0.000 in | +0.025 mm to -0.000 mm
  • Coupling Material
    Aluminum
  • Harmonization Code
    8483.60.8000
  • Lubrication
    Maintenance Free
  • Material
    7075 Aluminum
  • Number Of Locking Screws
    2
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    MW-Series 4 Beam Coupling
  • Temperature Rating
    -40 to 225 °F
  • Torque Capacity
    2.52 ft-lbs
  • UPC_NO
    63452920670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)