Motion
91622-07-09-1/2

L S STARRETT
91622-07-09-1/2

Toothed Band Saw Blade - Cobalt High Speed Steel Material, 27 ft Long
MI ITEM #04626945
MFR #91622-07-09-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
91622-07-09-1/2

Toothed Band Saw Blade - Cobalt High Speed Steel Material, 27 ft Long
MI ITEM #04626945
MFR #91622-07-09-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99924-27 BLADE BANDSAW

Specifications

  • Cutting Material
    Cobalt High Speed Steel
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    3 - 4
  • Thickness
  • Back Material
    Alloy Steel
  • Material Grade
    M42
  • Series
    Intenss PRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text