Motion
UC205-14
Ball Insert Bearing - 0.8750 in Bore Diam., 2.0470 in OD, Set Screw Locking
Mi Item #04626963
MFR #UC205-14
Price$24.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 0.8750 in Bore Diam., 2.0470 in OD, Set Screw Locking
Mi Item #04626963
MFR #UC205-14

Mfr description
UC205-14 SET SCREW BRG-7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.30/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Outside Diameter  
    2.0470 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067515248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)