Specifications
Dimensions
- Diameter1/4 in
- Length5 ft
Details
- Accessory TypeAnchorage Connector Extension
- ColorYellow
- IncludesRL20 Snaphook
- Series Or System CompFSC Group 84 Anchorage Connector
- TypeWire Rope
- UPC_NO641817009307
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)