Motion
494450
Calibration Gas - Isobutylene - 100 ppm, 100 L, 1000 psi
MI ITEM #04627054
MFR #494450
Your Price$542.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Isobutylene - 100 ppm, 100 L, 1000 psi
MI ITEM #04627054
MFR #494450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$542.98/each(List $651.58)

Overview

Mfr description
494450 CYLINDER,100 PPM ISOBUTYL IN AIR

Specifications

  • Gas Contents
    Isobutylene - 100 ppm
  • Volume Capacity
    100 L
  • Background Gas
    Air
  • Max Pressure
    1000 psi
  • Cylinder Material
    Steel
  • Standards Met
    NIST Calibration Certificate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought