Motion
23040EMW33C3

NTN
23040EMW33C3

Spherical Roller Bearing - 200 mm ID, 310 mm OD, 82 mm Width, Straight Bore, Open, C3
Mi Item #04627076
MFR #23040EMW33C3
Price$5,066.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23040EMW33C3

Spherical Roller Bearing - 200 mm ID, 310 mm OD, 82 mm Width, Straight Bore, Open, C3
Mi Item #04627076
MFR #23040EMW33C3

Mfr description
23040EMW33C3 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,066.74/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    82 mm
  • Precision Rating
    Not Rated
  • Weight
    49.736 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520286132
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    1800 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    3413520286132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)