Motion
GE20ET-2RS
Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 16 mm Inner Ring Width, Sealed
MI ITEM #04627205
MFR #GE20ET-2RS
Your Price$292.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 16 mm Inner Ring Width, Sealed
MI ITEM #04627205
MFR #GE20ET-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$292.50/each(List $336.38)

Overview

Mfr description
GE20ET-2RS PLAIN SPHERICAL BRG W/PTFE

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    PTFE liner
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    Alloy Steel
  • Inner Ring Material
    Chrome-Plated Steel
  • Inner Ring Width
  • Ball Diameter
    24.00 mm
  • Outer Ring Width
    12 mm
  • Ball Material
    Alloy Steel
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    83000 N
  • Series
    GE
  • Harmonization Code
    8483.30.8070
  • Manufacturer Product Page
  • Manufacturer Catalog
    www.aurorabearing.com
  • UPC_NO
    190029024252
  • Weight
    0.066 kg
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text