Motion
J203-6
Needle Nose Pliers - 1-7/8 in Jaw Length, 6-3/4 in Overall Length, Plastic Handle
MI ITEM #04627213
MFR #J203-6
Your Price$51.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 1-7/8 in Jaw Length, 6-3/4 in Overall Length, Plastic Handle
MI ITEM #04627213
MFR #J203-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$51.49/each(List $59.21)

Overview

Mfr description
J203-6 6" LONG NOSE JOURNEYMAN PLIE

Specifications

  • Jaw Length
    1-7/8 in
  • Overall Length
    6-3/4 in
  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Knurled
  • Jaw Width
    3/8 in
  • Jaw Thickness
    11/16 in
  • Material
    Alloy Steel
  • Tip Width
    3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought