Motion
N8536
AC Right Angle Gear Motor - 3600 :1 Ratio, 1/30 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), Face / Foot Mount, 0.50 A - Full Load Current
MI ITEM #04627245
MFR #N8536
List Price$1,005.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 3600 :1 Ratio, 1/30 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), Face / Foot Mount, 0.50 A - Full Load Current
MI ITEM #04627245
MFR #N8536

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,005.17/each for your price

Overview

Mfr description
N8536 MOTOR

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    1/30 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Gear Ratio
    3600 :1
  • Output RPM
    0.4 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.50 A
  • Full Load Torque
    95 in/lb
  • Insulation Class
    B
  • Frequency Rating
    60 Hz
  • Standards Met
    CSA, CURUS, RoHS, UL
  • IP Rating
    IP20
  • Stage
    2
  • NEMA Frame
    30R
  • Overhung Load
    160 lbs
  • Mounting Type
    Face / Foot
  • Capacitor
    494 01015Required (Sold Separately)
  • Weight
    9.00 lbs
  • Harmonization Code
    8501.51.3020
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought