Motion
MGCMB32-300-R

SMC CORP OF AMERICA
MGCMB32-300-R

MGC, Guide Cylinder
Mi Item #04627268
MFR #MGCMB32-300-R
Price$446.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGCMB32-300-R

MGC, Guide Cylinder
Mi Item #04627268
MFR #MGCMB32-300-R

Mfr description
MGCMB32-300-R MGC, GUIDE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.38/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Overall Height
    60 mm
  • Overall Length
    461 mm
  • Overall Width
    135 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    484 N
  • Push Force At 100 Psi
    563 N
  • Rod Size
    12 mm
  • Stroke  
    300 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Guided Cylinder Type
    Dual Rod Compact
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Basic
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MGC
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)