Motion
Genesis® Uni-Loop 1 in x 10 ft

FLEXAUST INC
Genesis® Uni-Loop 1 in x 10 ft

Ducting Hose - 1.000 in ID, 10 ft Length, Light weight gray polyethylene copolymer hose reinforced with an integral polyethylene helix, Polyethylene Material, 18.00 psi
Mi Item #04627351
MFR #Genesis® Uni-Loop 1 in x 10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Genesis® Uni-Loop 1 in x 10 ft

Ducting Hose - 1.000 in ID, 10 ft Length, Light weight gray polyethylene copolymer hose reinforced with an integral polyethylene helix, Polyethylene Material, 18.00 psi
Mi Item #04627351
MFR #Genesis® Uni-Loop 1 in x 10 ft

Mfr description
5971000810 1" ID X 10' UNI-LOOP LIGHT
  • Smooth interior assures efficient air flow
  • Superior external abrasion resistance
  • Good flexibility with tight bending characteristics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Closed Bend Radius
    2.250 in
  • Inside Diameter
    1.000 in
  • Length
    10 ft
  • Weight
    0.12 lbs/ft

Details

  • Application
    Conduit, Limo A/C Duct, Pet & Animal Grooming Equipment, Pool Vacuum, R.V. Manufacturing, Residential Vacuum Cleaners, Stereo Speakers, Sump Pump
  • Color
    Gray
  • Construction
    Light weight gray polyethylene copolymer hose reinforced with an integral polyethylene helix
  • Hose Material
    Polyethylene
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    5971000810
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Integral Polyethylene Helix
  • Series
    Genesis® Uni-Loop
  • Technical Data Sheet
  • Temperature Range
    -40 to 140 °F
  • Transported Substance
    Materials
  • Working Pressure
    18.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)