Motion
6/3VX530
PowerBand® 93886053 V-Belt - 3VX Section, 6 Band, 53.00 in Outside Length, Cogged, SUPER HC® MOLDED NOTCH POWERBAND®
Mi Item #04627385
MFR #6/3VX530
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerBand® 93886053 V-Belt - 3VX Section, 6 Band, 53.00 in Outside Length, Cogged, SUPER HC® MOLDED NOTCH POWERBAND®
Mi Item #04627385
MFR #6/3VX530

Mfr description
6/3VX530 BELT POWERBAND 9388-6053
  • Flex-bonded tensile cords are vulcanized as one solid unitmaking the belt highly resistant to tensile and flexingforces, fatigue and shock loads
  • Precision-ground straight sidewalls give a uniform wedgingaction and ensure the belt fts correctly in the pulleygrooves, which improves belt life and reduces expensivemaintenance time
  • Patented Ethylene compound and optimized notches moldedinto the belt during manufacturing increase flexibility andtransmission efficiency, which allows for a more compactand highly economical drive design by reducing size ofpulleys, bearings, guards and mounts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    38
  • Belt Height
    21/64 in
  • Effective Length
    52.81 in / 1341 mm
  • Nominal Outside Length
    53.0000 in
  • Overall Height
    0.3281 in
  • Rib Width
    0.3750 in
  • Thickness
    9 mm
  • Top Width
    2-1/4 in
  • Top Width Per Strand
    3/8 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Category
    Narrow Series - Inch
  • Belt Inside
    Notched
  • Belt Style
    SUPER HC® MOLDED NOTCH POWERBAND®
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Construction
    Bandless
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Description
    When your power transmission application needs a high horsepower solution but is constrained by drive weight or physical space, the answer is Super HC Molded Notch belts. Our proprietary ethylene construction process provides a superior combination of ?ex and load-carrying capacity, transmitting up to three times the horsepower versus comparably sized belts. Super HC MN V-belts put more power where high speeds, high speed ratios or small pulley diameters are required, o?ering signifcant benefts over classical section V-belts.
  • Manufacturer Catalog Number
    6/3VX530
  • Manufacturer Upc Number
    072053344059
  • Material
    Ethylene Elastomeric
  • Maximum Temperature
    +250°F / +121 °C
  • Minimum Temperature
    -60°F / -51 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    6
  • Operating Temperature Range
    -60 to 250 °F
  • Outside Circumference
    53.7 in / 1364 mm
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil Resistant
  • Section
    3VX
  • Standards Met
    RMA
  • Static Conductive
    No
  • Trademark
    Super HC™ Molded Notch PowerBand™
  • Unitset
    Yes
  • UPC_NO
    072053344059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)