Motion
H150-ST
Alpha Linear Synchronous Timing Belt - H, 0.5000 in Pitch, 50000 mm Pitch Length, 1.5000 in Width, Polyurethane Material
Mi Item #04627502
MFR #H150-ST
Price$55.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alpha Linear Synchronous Timing Belt - H, 0.5000 in Pitch, 50000 mm Pitch Length, 1.5000 in Width, Polyurethane Material
Mi Item #04627502
MFR #H150-ST

Mfr description
H150-ST OPTIBELT ALPHA LINEAR (STEEL)
  • Versatile: Engineered and manufactured to meet a wide variety of linear drive applications
  • Strength: High tensile strength with low elongation
  • Version: ATL version timing belts for linear drives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.64/each

Specifications

Dimensions

  • Belt Width
    1.5000 in
  • Overall Width  
    1.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    50000 mm
  • Weight
    0.38 lbs

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    H
  • Belt Type
    H
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 176 °F
  • Reinforcement Material
    Steel
  • Reinforcing Cord Material
    Steel
  • Resistance Features
    Oil Resistant
  • Sided
    Single Sided
  • UPC_NO
    4014486002867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)