Motion
280H075
ZR Synchronous Timing Belt - H, 0.5000 in Pitch, 28.0000 in Pitch Length, 0.7500 in Width, 56 Teeth, Neoprene Material
MI ITEM #04627518
MFR #280H075
Your Price$29.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZR Synchronous Timing Belt - H, 0.5000 in Pitch, 28.0000 in Pitch Length, 0.7500 in Width, 56 Teeth, Neoprene Material
MI ITEM #04627518
MFR #280H075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.79/each(List $34.27)

Overview

Mfr description
280H075 OPTIBELT ZR
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Durable: Fabric cover provides for increased wear and chemical resistance
  • Strength: Engineered rubber compound for a tooth structure with superior shear strength
  • Anti-Static: Meets ISO 9563 requirements for being anti-static

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    28.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Glass Fiber
  • Pitch Length
    28.0000 in
  • Operating Temperature Range
    -22 to 212 °F
  • Max Operating Temperature
    100°C / 212 °F
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486003215
  • Belt Width
    0.7500 in
  • Belt/Slab
    Belt
  • Belt Section
    H
  • Cord Material
    Fiberglass
  • Fabric Type
    Abrasion-Resistant Fabric
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Sided
    Single Sided
  • Reinforcement Material
    Fiberglass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought