1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
L075-ST
L, 0.3750 in Pitch, 50000 mm Pitch Length, 19 mm Width, Polyurethane Material
MI ITEM #
04627673
MFR #
L075-ST
Your Price
$30.52
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION L075-ST
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
L075-ST
L, 0.3750 in Pitch, 50000 mm Pitch Length, 19 mm Width, Polyurethane Material
MI ITEM #
04627673
MFR #
L075-ST
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$30.52
/each
(List
$35.10
)
Qty
Add to Cart
Overview
Mfr description
L075-ST OPTIBELT ALPHA LINEAR (STEEL)
Specifications
Belt Type
L
Pitch
0.3750 in
Overall Width
19 mm
Material
Polyurethane
Pitch Length
50000 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data