1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
173L050
173L050
MI ITEM #
04627687
MFR #
173L050
List Price
$17.05
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 173L050
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
173L050
173L050
MI ITEM #
04627687
MFR #
173L050
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$17.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
173L050 OPTIBELT ZR
Specifications
Belt Type
L
Pitch
0.3750 in
Overall Width
13 mm
Material
Chloroprene
Pitch Length
17.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought