Motion
454L100
ZR Synchronous Timing Belt - L, 0.3750 in Pitch, 45.4000 in Pitch Length, 1.0000 in Width, 121 Teeth, Neoprene Material
Mi Item #04627731
MFR #454L100
Price$63.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZR Synchronous Timing Belt - L, 0.3750 in Pitch, 45.4000 in Pitch Length, 1.0000 in Width, 121 Teeth, Neoprene Material
Mi Item #04627731
MFR #454L100

Mfr description
454L100 OPTIBELT ZR
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Durable: Fabric cover provides for increased wear and chemical resistance
  • Strength: Engineered rubber compound for a tooth structure with superior shear strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.05/each

Specifications

Dimensions

  • Overall Length
    45.4000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.3750 in
  • Pitch Length
    45.4000 in

Details

  • Belt Type
    L
  • Material
    Neoprene
  • Number Of Teeth  
    121
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486007893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)