Overview
Mfr description
6T5-AR OPTIBELT ALPHA LINEAR (ARAMID)
- Versatile: Engineered and manufactured to meet a wide variety of linear drive applications
- Strength: High tensile strength with low elongation
- Version: ATL version timing belts for linear drives
- Roll Lengths: Standard roll lengths are 50m and 100m; lengths greater than 100m are available
- Cords: Stainless steel and aramid cord also available, minimum quantities apply
- Options: Options include cleats, guides, and fabrics to meet customer specific requirements Minimum quantities apply
Specifications
- Belt TypeT5
- Pitch5 mm
- Overall Width
- MaterialPolyurethane
- Number Of Toothed Sides1
- Reinforcing Cord MaterialSteel
- Operating Temperature Range-22 to 176 °F
- Resistance FeaturesOil Resistant
- Weight0.03 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data