Motion
25T5-AR
Alpha Linear Synchronous Timing Belt - T5, 5 mm Pitch, 25 mm Width, Polyurethane Material
Mi Item #04627763
MFR #25T5-AR
Price$48.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alpha Linear Synchronous Timing Belt - T5, 5 mm Pitch, 25 mm Width, Polyurethane Material
Mi Item #04627763
MFR #25T5-AR

Mfr description
25T5-AR OPTIBELT ALPHA LINEAR (ARAMID)
  • Versatile: Engineered and manufactured to meet a wide variety of linear drive applications
  • Strength: High tensile strength with low elongation
  • Version: ATL version timing belts for linear drives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.13/each

Specifications

Dimensions

  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Weight
    0.11 lbs

Details

  • Belt Type
    T5
  • Material
    Polyurethane
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 176 °F
  • Reinforcing Cord Material
    Steel
  • Resistance Features
    Oil Resistant
  • UPC_NO
    4014486015300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)