Motion
50T5-ST
Alpha Linear Synchronous Timing Belt - T5, 5 mm Pitch, 50000 mm Pitch Length, 50 mm Width, Polyurethane Material
Mi Item #04627766
MFR #50T5-ST
Price$91.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alpha Linear Synchronous Timing Belt - T5, 5 mm Pitch, 50000 mm Pitch Length, 50 mm Width, Polyurethane Material
Mi Item #04627766
MFR #50T5-ST

Mfr description
50T5-ST OPTIBELT ALPHA LINEAR (STEEL)
  • Versatile: Engineered and manufactured to meet a wide variety of linear drive applications
  • Strength: High tensile strength with low elongation
  • Version: ATL version timing belts for linear drives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.33/each

Specifications

Dimensions

  • Overall Width  
    50 mm
  • Pitch
    5 mm
  • Pitch Length
    50000 mm
  • Weight
    0.24 lbs

Details

  • Belt Type
    T5
  • Material
    Polyurethane
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 176 °F
  • Reinforcing Cord Material
    Steel
  • Resistance Features
    Oil Resistant
  • UPC_NO
    4014486015393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)