Motion
6T5/330
Alpha Torque Synchronous Timing Belt - T5, 5 mm Pitch, 330 mm Pitch Length, 6 mm Width, 66 Teeth, Polyurethane Material
Mi Item #04627895
MFR #6T5/330
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alpha Torque Synchronous Timing Belt - T5, 5 mm Pitch, 330 mm Pitch Length, 6 mm Width, 66 Teeth, Polyurethane Material
Mi Item #04627895
MFR #6T5/330

Mfr description
6T5/330 OPTIBELT ALPHA
  • Performance: Polyurethane material engineered to provide superior performance from standard polyurethane timing belts
  • Versatile: Capable of handling a wide variety of applications
  • Cords: Stainless steel and aramid cord also available, minimum quantities apply
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Overall Length
    330 mm
  • Overall Width  
    6 mm
  • Pitch
    5 mm
  • Pitch Length
    330 mm
  • Weight
    0.01 lbs

Details

  • Belt Type
    T5
  • Material
    Polyurethane
  • Number Of Teeth  
    66
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 176 °F
  • Reinforcing Cord Material
    Steel
  • Resistance Features
    Oil Resistant
  • UPC_NO
    4014486016918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)