Motion
25T5/700
Alpha Torque Synchronous Timing Belt - T5, 5 mm Pitch, 700 mm Pitch Length, 25 mm Width, 140 Teeth, Polyurethane Material
MI ITEM #04628160
MFR #25T5/700
Your Price$38.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alpha Torque Synchronous Timing Belt - T5, 5 mm Pitch, 700 mm Pitch Length, 25 mm Width, 140 Teeth, Polyurethane Material
MI ITEM #04628160
MFR #25T5/700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.92/each(List $44.77)

Overview

Mfr description
25T5/700 OPTIBELT ALPHA
  • Performance: Polyurethane material engineered to provide superior performance from standard polyurethane timing belts
  • Versatile: Capable of handling a wide variety of applications
  • Cords: Stainless steel and aramid cord also available, minimum quantities apply

Specifications

  • Belt Type
    T5
  • Pitch
    5 mm
  • Overall Length
    700 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Steel
  • Pitch Length
    700 mm
  • Operating Temperature Range
    -22 to 176 °F
  • Resistance Features
    Oil Resistant
  • UPC_NO
    4014486020014

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text