Motion
560XH200
ZR Synchronous Timing Belt - XH, 0.8750 in Pitch, 56.0000 in Overall Length, 2.0000 in Width, 64 Teeth, Neoprene Material
MI ITEM #04628323
MFR #560XH200
Price$299.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZR Synchronous Timing Belt - XH, 0.8750 in Pitch, 56.0000 in Overall Length, 2.0000 in Width, 64 Teeth, Neoprene Material
MI ITEM #04628323
MFR #560XH200

Mfr description
560XH200 OPTIBELT ZR
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Durable: Fabric cover provides for increased wear and chemical resistance
  • Strength: Engineered rubber compound for a tooth structure with superior shear strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.51/each

Specifications

Dimensions

  • Overall Length
    56.0000 in
  • Overall Width  
    2.0000 in
  • Pitch
    0.8750 in
  • Pitch Length
    56.0000 in
  • Weight
    1.71 lbs

Details

  • Belt Type
    XH
  • Material
    Neoprene
  • Number Of Teeth  
    64
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486024166

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)