Motion
1120XH300
ZR Synchronous Timing Belt - XH, 0.8750 in Pitch, 112.0000 in Pitch Length, 3.0000 in Width, 128 Teeth, Neoprene Material
MI ITEM #04628347
MFR #1120XH300
Price$668.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZR Synchronous Timing Belt - XH, 0.8750 in Pitch, 112.0000 in Pitch Length, 3.0000 in Width, 128 Teeth, Neoprene Material
MI ITEM #04628347
MFR #1120XH300

Mfr description
1120XH300 OPTIBELT ZR
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Durable: Fabric cover provides for increased wear and chemical resistance
  • Strength: Engineered rubber compound for a tooth structure with superior shear strength
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.05/each

Specifications

Dimensions

  • Belt Width
    3.0000 in
  • Overall Length
    112.0000 in
  • Overall Width  
    3.0000 in
  • Pitch
    0.8750 in
  • Pitch Length
    112.0000 in
  • Weight
    5.194 lbs

Details

  • Belt Back Side
    Rubber
  • Belt Section
    XH
  • Belt Type
    XH
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Fabric Type
    Abrasion-Resistant Fabric
  • Material
    Neoprene
  • Max Operating Temperature
    100°C / 212 °F
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Number Of Teeth  
    128
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Reinforcement Material
    Fiberglass
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Oil & Heat Resistant
  • Sided
    Single Sided
  • UPC_NO
    4014486024470

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)