1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
270XL037
270XL037
MI ITEM #
04628522
MFR #
270XL037
Your Price
$10.72
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 270XL037
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
270XL037
270XL037
MI ITEM #
04628522
MFR #
270XL037
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$10.72
/each
(List
$12.32
)
Qty
Add to Cart
Overview
Mfr description
270XL037 OPTIBELT ZR
Specifications
Belt Type
XL
Pitch
0.2000 in
Overall Width
10 mm
Material
Chloroprene
Pitch Length
27.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data