Motion
330-5M-15
Synchronous Timing Belt - 5M, 5 mm Pitch, 330 mm Pitch Length, 15 mm Width, 66 Teeth, Rubber Material
MI ITEM #04628976
MFR #330-5M-15
Price$27.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 5M, 5 mm Pitch, 330 mm Pitch Length, 15 mm Width, 66 Teeth, Rubber Material
MI ITEM #04628976
MFR #330-5M-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.36/each

Specifications

Dimensions

  • Belt Width
    15 mm
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    330 mm
  • Weight
    0.033 lbs

Details

  • Belt Section
    5M
  • Belt Type
    5M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Rubber
  • Max Operating Temperature
    100°C / 212 °F
  • Maximum Temperature
    100°C / 212 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Number Of Teeth  
    66
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to 100°C / -22 to 212 °F
  • Reinforcement Material
    Fiberglass
  • Resistance Features
    Maintenance Free
  • Sided
    Single Sided

Overview

Mfr description
330-5M-15 OPTIBELT OMEGA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought