Motion
856-8M-20
Omega Synchronous Timing Belt - 8M, 8 mm Pitch, 856 mm Overall Length, 20 mm Width, 107 Teeth, Chloroprene Rubber Material
MI ITEM #04629302
MFR #856-8M-20
Your Price$41.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Omega Synchronous Timing Belt - 8M, 8 mm Pitch, 856 mm Overall Length, 20 mm Width, 107 Teeth, Chloroprene Rubber Material
MI ITEM #04629302
MFR #856-8M-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.03/each(List $47.19)

Overview

Mfr description
856-8M-20 OPTIBELT OMEGA
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Low-Noise: OMEGA tooth design and fabric cover for quieter operation
  • Durable: Fabric cover provides for increased wear and chemical resistance
  • Strength: Engineered core rubber compound for a tooth structure with superior shear strength
  • Versatility: Fits HTD® and RPP® pulleys
  • True Running: Counter rotated cords ensure the belt does not have a pull bias under running stress

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Length
    856 mm
  • Overall Width
  • Material
    Chloroprene Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Glass Fiber
  • Pitch Length
    856 mm
  • Operating Temperature Range
    -22 to 212 °F
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486054262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text