Motion
976-8M-30
Omega Synchronous Timing Belt - 8M, 8 mm Pitch, 976 mm Overall Length, 30 mm Width, 122 Teeth, Chloroprene Rubber Material
MI ITEM #04629323
MFR #976-8M-30
Price$66.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Omega Synchronous Timing Belt - 8M, 8 mm Pitch, 976 mm Overall Length, 30 mm Width, 122 Teeth, Chloroprene Rubber Material
MI ITEM #04629323
MFR #976-8M-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.71/each

Specifications

Dimensions

  • Overall Length
    976 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    976 mm

Details

  • Belt Type
    8M
  • Material
    Chloroprene Rubber
  • Number Of Teeth  
    122
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486054699

Overview

Mfr description
976-8M-30 OPTIBELT OMEGA
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Low-Noise: OMEGA tooth design and fabric cover for quieter operation
  • Durable: Fabric cover provides for increased wear and chemical resistance
  • Strength: Engineered core rubber compound for a tooth structure with superior shear strength
  • Versatility: Fits HTD® and RPP® pulleys
  • True Running: Counter rotated cords ensure the belt does not have a pull bias under running stress

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought