Motion
1728-8M-50
Omega Synchronous Timing Belt - 8M, 8 mm Pitch, 1728 mm Overall Length, 50 mm Width, 216 Teeth, Chloroprene Rubber Material
MI ITEM #04629436
MFR #1728-8M-50
Price$167.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Omega Synchronous Timing Belt - 8M, 8 mm Pitch, 1728 mm Overall Length, 50 mm Width, 216 Teeth, Chloroprene Rubber Material
MI ITEM #04629436
MFR #1728-8M-50

Mfr description
1728-8M-50 OPTIBELT OMEGA
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Low-Noise: OMEGA tooth design and fabric cover for quieter operation
  • Durable: Fabric cover provides for increased wear and chemical resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.97/each

Specifications

Dimensions

  • Overall Length
    1728 mm
  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Pitch Length
    1728 mm

Details

  • Belt Type
    8M
  • Material
    Chloroprene Rubber
  • Number Of Teeth  
    216
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486056822

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)