Motion
1800-8M-20
Omega Synchronous Timing Belt - 8M, 8 mm Pitch, 1800 mm Overall Length, 20 mm Width, 225 Teeth, Chloroprene Rubber Material
Mi Item #04629440
MFR #1800-8M-20
Price$82.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Omega Synchronous Timing Belt - 8M, 8 mm Pitch, 1800 mm Overall Length, 20 mm Width, 225 Teeth, Chloroprene Rubber Material
Mi Item #04629440
MFR #1800-8M-20

Mfr description
1800-8M-20 OPTIBELT OMEGA
  • Performance: Glass fiber cords provide superior strength and pulling force
  • Low-Noise: OMEGA tooth design and fabric cover for quieter operation
  • Durable: Fabric cover provides for increased wear and chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.77/each

Specifications

Dimensions

  • Overall Length
    1800 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    1800 mm
  • Weight
    0.50 lbs

Details

  • Belt Type
    8M
  • Material
    Chloroprene Rubber
  • Number Of Teeth  
    225
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -22 to 212 °F
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486056969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)