Motion
10AT5/500
Alpha Torque Synchronous Timing Belt - AT5, 5 mm Pitch, 500 mm Pitch Length, 10 mm Width, 100 Teeth, Polyurethane Material
MI ITEM #04629597
MFR #10AT5/500
Your Price$18.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Alpha Torque Synchronous Timing Belt - AT5, 5 mm Pitch, 500 mm Pitch Length, 10 mm Width, 100 Teeth, Polyurethane Material
MI ITEM #04629597
MFR #10AT5/500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.36/each(List $21.11)

Overview

Mfr description
10AT5/500 OPTIBELT ALPHA
  • Performance: Polyurethane material engineered to provide superior performance from standard polyurethane timing belts
  • Versatile: Capable of handling a wide variety of applications
  • Cords: Stainless steel and aramid cord also available, minimum quantities apply

Specifications

  • Belt Type
    AT5
  • Pitch
    5 mm
  • Overall Length
    500 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Steel
  • Pitch Length
    500 mm
  • Operating Temperature Range
    -22 to 176 °F
  • Resistance Features
    Oil Resistant
  • UPC_NO
    4014486061789
  • Belt Width
    10 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    AT5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text